Zoro Homepage

Allendale 1 Light Bronze Mini Pendant

  • Mfr # 40661-07

  • Zoro # G7052378


product price: $170.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12.25" - 48.25" Adj. H
Design
Contemporary
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40661-07
Zoro #
G7052378
UPC #
847284055339
Country of Origin
China

Dimensions

Height
12.25" - 48.25" Adj. H
Diameter
8"
Canopy Size
4.75" D

Details

Item
Allendale 1 Light Bronze Mini Pendant
Watts
60
Design
Contemporary
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Number of LEDs
1
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Mini Pendant
Wire
8'
Glass/Shade Type
Oatmeal Color Fabric Hardback Shade Inside & Clear Crystals

Description

Allendale 1 Light Bronze Mini Pendant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.