Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allendale 4 Light Polished Chrome Pendant Chandelier

  • Mfr # 40766-05

  • Zoro # G7367518


product price: $505.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Medium Base
Fixture Wattage
60
Height
21.75" - 57.75" Adj. H
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40766-05
Zoro #
G7367518
UPC #
847284055452
Country of Origin
China

Dimensions

Height
21.75" - 57.75" Adj. H
Diameter
18"
Canopy Size
4.75" D

Details

Item
Allendale 4 Light Polished Chrome Pendan
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Fixture Wattage
60
Includes
6",12" and 18" stem sections.
Material
Steel
Number of Lights
4
Type
Off-White Fabric Hardback Shade Inside & Clear Crystals
Description/Special Features
Suitable For Damp Locations
Style
Contemporary
Fixture type
Pendant/Chandelier
Wire
8'

Description

Allendale 4 Light Polished Chrome Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.