Zoro Homepage

Amsterdam 1 Light Brushed Nickel Mini Pendant

  • Mfr # 40402-91

  • Zoro # G7380705


product price: $799.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
20.5" - 50.5" Adj. H
Design
Art Deco
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40402-91
Zoro #
G7380705
UPC #
847284061149
Country of Origin
China

Dimensions

Height
20.5" - 50.5" Adj. H
Diameter
18"
Canopy Size
4.5" Dia x 1" H

Details

Item
Amsterdam 1 Light Brushed Nickel Mini Pe
Watts
60
Design
Art Deco
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Single Pendant
Glass/Shade Type
Brushed Nickel Sculptured Metal Shade
Wire
10'

Description

Amsterdam 1 Light Brushed Nickel Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.