Zoro Homepage

Amsterdam 1 Light Satin Brass Mini Pendant

  • Mfr # 40401-12

  • Zoro # G7381019


product price: $447.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Art Deco
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40401-12
Zoro #
G7381019
UPC #
847284061095
Country of Origin
China

Dimensions

Height
16" - 46" Adj. H
Diameter
10"
Canopy Size
4.5" Dia x 1" H

Details

Housing Finish
Satin Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Art Deco
Shade Material
Steel
Shade Type
Satin Brass Sculptured Metal Shade
Item
Amsterdam 1 Light Satin Brass Mini Penda
Includes
6",12" and 18" stem sections.
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Fixture type
Single Pendant
Wire
8'

Description

Amsterdam 1 Light Satin Brass Mini Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.