Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amsterdam 1 Light Satin Brass Mini Pendant

  • Mfr # 40402-12

  • Zoro # G7380617


product price: $799.90
/ea
Free Shipping & Returns

Key Features

Height
20.5" - 50.5" Adj. H
Material - Track Lighting Head
Steel
Number of LEDs
1
Design
Art Deco
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40402-12
Zoro #
G7380617
UPC #
847284061132
Country of Origin
China

Dimensions

Height
20.5" - 50.5" Adj. H
Diameter
18"
Canopy Size
4.5" Dia x 1" H

Details

Item
Amsterdam 1 Light Satin Brass Mini Penda
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
1
Design
Art Deco
Lamp Type
Medium Base
Includes
6", 12" and 18" stem sections.
Housing Finish
Satin Brass
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Satin Brass Sculptured Metal Shade
Wire
10'
Fixture type
Single Pendant

Description

Amsterdam 1 Light Satin Brass Mini Penda

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.