Zoro Homepage

Amwell 2 Light Black Outdoor Post Top La

  • Mfr # 2552-04

  • Zoro # G7051267


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Width
8.5"
Design
Traditional
Length
8.5"
Height
21"
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2552-04
Zoro #
G7051267
UPC #
847284010406
Country of Origin
China

Dimensions

Width
8.5"
Length
8.5"
Height
21"

Details

Item
Amwell 2 Light Black Outdoor Post Top La
Design
Traditional
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Watts
60
Number of LEDs
2
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Head
Glass/Shade Type
Seeded Glass

Description

Amwell 2 Light Black Outdoor Post Top La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.