Zoro Homepage

Amwell 4 Light Black Outdoor Pendant Lan

  • Mfr # 2547-04

  • Zoro # G7051294


product price: $1,449.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
4
Width
13.5"
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2547-04
Zoro #
G7051294
UPC #
847284004221
Country of Origin
China

Dimensions

Width
13.5"
Height
29.5"
Length
13.5"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Amwell 4 Light Black Outdoor Pendant Lan
Watts
60
Number of LEDs
4
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Wire
12'
Fixture type
Outdoor Pendant Lantern
Glass/Shade Type
Seeded Glass

Description

Amwell 4 Light Black Outdoor Pendant Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.