Zoro Homepage

Amwell 4 Light Bronze Outdoor Post Top L

  • Mfr # 2548-07

  • Zoro # G7051249


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Width
13.5"
Length
13.5"
Design
Traditional
Number of LEDs
4
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2548-07
Zoro #
G7051249
UPC #
847284004252
Country of Origin
China

Dimensions

Width
13.5"
Length
13.5"
Height
27.5"

Details

Item
Amwell 4 Light Bronze Outdoor Post Top L
Design
Traditional
Number of LEDs
4
Watts
60
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Bronze
Application
Suitable For Wet Locations
Glass/Shade Type
Seeded Glass
Fixture type
Outdoor Post Head

Description

Amwell 4 Light Bronze Outdoor Post Top L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.