Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass ADA Single Sconce, 1 Light

  • Mfr # 16561-01

  • Zoro # G803069287


product price: $104.90
/ea
Free Shipping & Returns

Key Features

Height
11.25"
Width
4.25"
Finish
Antique Brass
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16561-01
Zoro #
G803069287
UPC #
847284076822
Country of Origin
China

Dimensions

Height
11.25"
Width
4.25"
Extension Height
3.9"

Details

Finish
Antique Brass
Item
Antique Brass ADA Single Sconce,1 Light
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Material
Steel
Max. Fixture Wattage
60
Backplate Dimmension
4.25" Dia x 0.5" Depth
Glass/Shade Type
Satin Opal White Glass
Style
Contemporary, Minimal, Sleek, Urban, Clean
Number of Bulbs
1
Fixture type
ADA Single Sconce

Description

Antique Brass ADA Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.