Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Chandelier, 10 Light

  • Mfr # 46986-01

  • Zoro # G903068302


product price: $697.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Diameter
32"
Material
Steel
Style
Modern, Urban, Sputnik, Dynamic, Timeless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46986-01
Zoro #
G903068302
UPC #
847284075191
Country of Origin
China

Dimensions

Diameter
32"
Height
22.75" - 46.75"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Antique Brass Chandelier,10 Light
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Style
Modern, Urban, Sputnik, Dynamic, Timeless
Description/Special Features
Suitable For Damp Locations
Number of Lights
10
Includes
6", 12" & 18" stem sections
Wire
10'
Fixture type
Chandelier

Description

Antique Brass Chandelier,10 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.