Zoro Homepage

Antique Brass Convertible Chandelier / S

  • Mfr # 40903-01

  • Zoro # G503068689


product price: $192.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Height
14.25" Petite Pendant Chandelier / 12.25" Semi-Flush
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40903-01
Zoro #
G503068689
UPC #
847284079403
Country of Origin
China

Dimensions

Height
14.25" Petite Pendant Chandelier / 12.25" Semi-Flush
Diameter
12.625"
Chain Length
3'
Canopy Size
5" Dia x 1.125" H

Details

Item
Antique Brass Convertible Chandelier / S
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Shabby Chic, Dazzling, Transitional, Casual, Country
Number of Lights
3
Fixture type
Convertible Petite Pendant Chandelier/Semi-Flush
Wire
10'

Description

Antique Brass Convertible Chandelier / S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.