Zoro Homepage

Antique Brass Convertible Semi Flush/Lan

  • Mfr # 49433-01

  • Zoro # G203068620


product price: $314.90
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Height
19.5"
Material
Steel
Width
12.5 Sq.
Glass/Shade Type
Antique Brass Metal Shade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49433-01
Zoro #
G203068620
UPC #
847284065659
Country of Origin
China

Dimensions

Height
19.5"
Width
12.5 Sq.
Canopy Size
5.125 Dia x .75 H
Chain Length
3'

Details

Item
Antique Brass Convertible Semi Flush/Lan
Finish
Antique Brass
Material
Steel
Number of Light Bulbs Required
3
Glass/Shade Type
Antique Brass Metal Shade
Fixture type
Lantern
Style
Transitional
Bulb Base Type
Candelabra
Description/Special Features
Suitable For Damp Locations
Wire
8'
Max Wattage
60

Description

Antique Brass Convertible Semi Flush/Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.