Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Flush Mount, 5 Light

  • Mfr # 51068-01

  • Zoro # G903069088


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Height
13.75"
Watts
60
Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51068-01
Zoro #
G903069088
UPC #
847284075924
Country of Origin
China

Dimensions

Height
13.75"
Diameter
13.75"
Canopy Size
13.75" Dia x 0.75" H

Details

Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Watts
60
Item
Antique Brass Flush Mount,5 Light
Features
Suitable For Damp Locations
Type
Hand Assembled Crystal Shade
Number of Light Bars
5
Housing Material
Steel
Fixture type
Flush Mount
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual

Description

Antique Brass Flush Mount,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.