Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Linear Chandelier, 2 Light

  • Mfr # 49292-01

  • Zoro # G503068450


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Medium Base
Fixture Wattage
60
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49292-01
Zoro #
G503068450
UPC #
847284073753
Country of Origin
China

Dimensions

Width
14"
Height
18" - 48"
Length
35"
Canopy Size
8" Dia x 0.75" H

Details

Item
Antique Brass Linear Chandelier,2 Light
Housing Finish
Antique Brass
Lamp Type
Medium Base
Fixture Wattage
60
Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Number of Lights
2
Description/Special Features
Suitable For Damp Locations
Style
Timeless, Transitional, Versatile, Casual, Graceful
Material
Steel
Includes
(2) 6", (2) 12", & (2) 18" stem sections
Fixture type
Linear Chandelier
Wire
8'

Description

Antique Brass Linear Chandelier,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.