Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Mini Pendant, 1 Light

  • Mfr # 51062-01

  • Zoro # G102753917


product price: $131.90
/ea
Free Shipping & Returns

Key Features

Height
14.75"
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51062-01
Zoro #
G102753917
UPC #
847284075825
Country of Origin
China

Dimensions

Height
14.75"
Diameter
6"
Canopy Size
5.125" Dia x 0.75" H
Chain Length
3'

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional, Dazzling, Glamorous, Modern Classic, Casual
Shade Material
Steel
Shade Type
Hand Assembled Crystal Shade
Item
Antique Brass Mini Pendant,1 Light
Lamp Watts
100
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Mini Pendant

Description

Antique Brass Mini Pendant,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.