Zoro Homepage

Antique Brass Outdoor Pendant Lantern, 1

  • Mfr # 20591-01

  • Zoro # G703068717


product price: $275.90
/ea
Free Shipping & Returns

Key Features

Height
14.5"
Width
6.25 Sq.
Housing Finish
Antique Brass
Lamp Type
Medium
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20591-01
Zoro #
G703068717
UPC #
847284068490
Country of Origin
China

Dimensions

Height
14.5"
Width
6.25 Sq.
Canopy Size
5 Dia x .75 H
Chain Length
3

Details

Housing Finish
Antique Brass
Lamp Type
Medium
Number of Lights
1
Style
Transitional
Shade Material
Stainless Steel
Shade Type
Clear Glass
Item
Antique Brass Outdoor Pendant Lantern,1
Lamp Watts
100
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Outdoor Pendant Lantern

Description

Antique Brass Outdoor Pendant Lantern,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.