Zoro Homepage

Antique Brass Outdoor Pendant Lantern, 1

  • Mfr # 26910-01

  • Zoro # G903068463


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Height
11.75"
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Nautical, Farmhouse, Bohemian, Colonial, Historical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26910-01
Zoro #
G903068463
UPC #
847284072978
Country of Origin
China

Dimensions

Height
11.75"
Diameter
8.75"
Canopy Size
5" Dia x 0.75" H
Chain Length
3'

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Nautical, Farmhouse, Bohemian, Colonial, Historical
Shade Material
Solid Brass
Shade Type
Hand Blown Clear Glass
Item
Antique Brass Outdoor Pendant Lantern,1
Description/Special Features
Suitable For Damp Locations
Lamp Watts
100
Wire
10'
Fixture type
Outdoor Pendant Lantern

Description

Antique Brass Outdoor Pendant Lantern,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.