Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Outdoor Post Top Lantern, 1

  • Mfr # 26905-01

  • Zoro # G003068424


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Dia. (In.)
11"
Max. Wattage
100
Description/Special Features
Suitable For Wet Locations
Housing Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26905-01
Zoro #
G003068424
UPC #
847284073036
Country of Origin
China

Dimensions

Height
19.75"
Dia. (In.)
11"

Details

Item
Antique Brass Outdoor Post Top Lantern,1
Finish
Antique Brass
Max. Wattage
100
Description/Special Features
Suitable For Wet Locations
Housing Material
Solid Brass
Type
Hand Blown Clear Glass
Bulb Primary Application
Nautical, Farmhouse, Bohemian, Colonial, Historical
Number of Lamps
1
Bulb Base Type
Medium Base
Fixture type
Outdoor Post Top Lantern

Description

Antique Brass Outdoor Post Top Lantern,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.