Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Outdoor Post Top Lantern, 3

  • Mfr # 20592-01

  • Zoro # G003068653


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Bulb Primary Application
Transitional
Bulb Base Type
Candelabra
Housing Material
Stainless Steel
Description/Special Features
Suitable For Wet Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20592-01
Zoro #
G003068653
UPC #
847284068537
Country of Origin
China

Dimensions

Height
19.5"
Width
8.25 Sq.

Details

Item
Antique Brass Outdoor Post Top Lantern,3
Finish
Antique Brass
Bulb Primary Application
Transitional
Bulb Base Type
Candelabra
Housing Material
Stainless Steel
Description/Special Features
Suitable For Wet Locations
Max. Wattage
60
Type
Clear Glass
Number of Lamps
3
Fixture type
Outdoor Post Top Lantern

Description

Antique Brass Outdoor Post Top Lantern,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.