Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Outdoor Wall Lantern, 1 Lig

  • Mfr # 26904-01

  • Zoro # G603068459


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
11"
Height
20.5"
Watts
100
Finish
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26904-01
Zoro #
G603068459
UPC #
847284073012
Country of Origin
China

Dimensions

Width
11"
Height
20.5"
Extension Height
13"

Details

Item
Antique Brass Outdoor Wall Lantern,1 Lig
Features
Suitable For Damp Locations
Watts
100
Finish
Antique Brass
Lamp Type
Medium Base
Housing Material
Solid Brass
Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
1
Style
Nautical, Farmhouse, Bohemian, Colonial, Historical
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.625" W x 8" H x 0.75" Depth

Description

Antique Brass Outdoor Wall Lantern,1 Lig

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.