Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Sconce, 1 Light

  • Mfr # 42681-01

  • Zoro # G303068667


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Height
16"
Width
5"
Finish
Antique Brass
Housing Material
Steel
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42681-01
Zoro #
G303068667
UPC #
847284068940
Country of Origin
China

Dimensions

Height
16"
Width
5"
Extension Height
6.5"

Details

Finish
Antique Brass
Item
Antique Brass Sconce,1 Light
Housing Material
Steel
Max. Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Lamp Type
Candelabra
Backplate Dimmension
5 Dia x 1 Depth
Style
Updated Colonial
Number of Bulbs
1
Fixture type
Single Sconce

Description

Antique Brass Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.