Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Semi Flush, 1 Light

  • Mfr # 49809-01

  • Zoro # G303068681


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Material
Steel
Height
8.5"
Max Wattage
60
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49809-01
Zoro #
G303068681
UPC #
847284074491
Country of Origin
China

Dimensions

Height
8.5"
Diameter
13"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
Antique Brass Semi Flush,1 Light
Finish
Antique Brass
Material
Steel
Number of Light Bulbs Required
1
Max Wattage
60
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Description/Special Features
Suitable For Damp Locations
Fixture type
Medium Semi-Flush
Style
Transitional, Casual, Versatile, Timeless, Graceful
Bulb Base Type
Medium Base

Description

Antique Brass Semi Flush,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.