Zoro Homepage

Antique Brass Single Sconce, 1 Light

  • Mfr # 10511-01

  • Zoro # G403069281


product price: $199.90
/ea
Free Shipping & Returns

Key Features

Height
21
Width
4.5"
Finish
Antique Brass
Lamp Type
Medium Base
Housing Material
Steel & Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10511-01
Zoro #
G403069281
UPC #
847284076174
Country of Origin
China

Dimensions

Height
21
Width
4.5"
Extension Height
6"

Details

Finish
Antique Brass
Item
Antique Brass Single Sconce,1 Light
Lamp Type
Medium Base
Housing Material
Steel & Cast Zinc
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Hand Blown Clear Seeded Glass
Backplate Dimmension
4.5" W x 7.75" H x 2.125" Depth
Number of Bulbs
1
Style
Industrial, Nostalgic, Transitional, Modern Classic
Fixture type
Large Single Sconce

Description

Antique Brass Single Sconce,1 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.