Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Vanity Sconce, 5 Light

  • Mfr # 17075-01

  • Zoro # G203069313


product price: $399.90
/ea
Free Shipping & Returns

Key Features

Height
7"
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
5
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17075-01
Zoro #
G203069313
UPC #
847284078697
Country of Origin
China

Dimensions

Height
7"
Width
36"
Extension Height
7"

Details

Item
Antique Brass Vanity Sconce,5 Light
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
5
Style
Transitional, Colonial, Casual, Updated Traditional, Graceful
Shade Material
Steel
Shade Type
Hand Blown Clear Glass
Description/Special Features
Suitable For Damp Locations
Max. Fixture Wattage
100
Backplate Dimmension
36" W x 4.5" H
Fixture type
Vanity Sconce

Description

Antique Brass Vanity Sconce,5 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.