Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass with Clear Crystals Chande

  • Mfr # 40845-01

  • Zoro # G603068749


product price: $369.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Type
Clear Crystals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40845-01
Zoro #
G603068749
UPC #
847284069046
Country of Origin
China

Dimensions

Height
23.25"
Diameter
24
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Antique Brass with Clear Crystals Chande
Housing Finish
Antique Brass
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Number of Lights
5
Type
Clear Crystals
Material
Steel
Style
New Traditional
Wire
8'
Fixture type
Chandelier

Description

Antique Brass with Clear Crystals Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.