
Antique Gold Leaf Standard Decorative Ch
Mfr # 5607-48
Zoro # G003069124
product price: $32.90
/eaKey Features
Housing Finish
Antique Gold Leaf
Material
Steel
Description/Special Features
Suitable For Damp Locations
Length
3'
Fixture type
Standard Decorative Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5607-48
Zoro #
G003069124
UPC #
847284038851
Country of Origin
China
Dimensions
Length
3'
Details
Item
Antique Gold Leaf Standard Decorative Ch
Housing Finish
Antique Gold Leaf
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Standard Decorative Chain
Description
Antique Gold Leaf Standard Decorative Ch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.