Zoro Homepage

Antique White with Clear Crystals Chande

  • Mfr # 40843-60

  • Zoro # G903068494


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique White
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40843-60
Zoro #
G903068494
UPC #
847284069077
Country of Origin
China

Dimensions

Diameter
13
Height
17"
Chain Length
3'
Canopy Size
5 Dia x 1 H

Details

Item
Antique White with Clear Crystals Chande
Housing Finish
Antique White
Lamp Type
Candelabra Base
Fixture Wattage
60
Material
Steel
Number of Lights
3
Description/Special Features
Suitable For Damp Locations
Style
New Traditional
Type
Clear Crystals
Fixture type
Petite Chandelier
Wire
8'

Description

Antique White with Clear Crystals Chande

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.