Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabella 5 Light Polished Chrome Chandelier

  • Mfr # 40915-05

  • Zoro # G7367913


product price: $309.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
28.25"
Lamp Type
Candelabra Base
Number of LEDs
5
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40915-05
Zoro #
G7367913
UPC #
847284052840
Country of Origin
China

Dimensions

Height
28.25"
Diameter
22"
Canopy Size
5" Dia x 1.125" H
Chain Length
6'

Details

Item
Arabella 5 Light Polished Chrome Chandel
Watts
60
Lamp Type
Candelabra Base
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Shabby Chic, Dazzling, Transitional, Casual, Country
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Chrome
Glass/Shade Type
Clear Crystals
Fixture type
Chandelier
Wire
10'

Description

Arabella 5 Light Polished Chrome Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.