Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 1 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 41100-91

  • Zoro # G7368166


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Height
12.875"
Width
5.125"
Finish
Brushed Nickel
Housing Material
Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41100-91
Zoro #
G7368166
UPC #
847284055476
Country of Origin
China

Dimensions

Height
12.875"
Width
5.125"
Extension Height
3.875"

Details

Finish
Brushed Nickel
Item
Arabesque 1 Light Brushed Nickel ADA Wal
Housing Material
Steel
Lamp Type
Medium Base
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Backplate Dimmension
4.375" W x 12" H
Fixture type
Wall Sconce
Number of Bulbs
1
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Style
Transitional

Description

Arabesque 1 Light Brushed Nickel ADA Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.