Zoro Homepage

Arabesque 1 Light English Bronze ADA Wall Sconce

  • Mfr # 41114-92

  • Zoro # G7368245


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Height
12.875"
Finish
English Bronze
Lamp Type
Medium Base
Max. Fixture Wattage
40
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41114-92
Zoro #
G7368245
UPC #
847284055681
Country of Origin
China

Dimensions

Height
12.875"
Width
5.125"
Extension Height
3.875"

Details

Finish
English Bronze
Item
Arabesque 1 Light English Bronze ADA Wal
Lamp Type
Medium Base
Max. Fixture Wattage
40
Housing Material
Steel
Description/Special Features
Suitable For Damp Locations
Style
Transitional
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Backplate Dimmension
4.375" W x 12" H
Number of Bulbs
1
Fixture type
Wall Sconce

Description

Arabesque 1 Light English Bronze ADA Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.