Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 1 Light English Bronze Mini Pendant

  • Mfr # 41118-92

  • Zoro # G7368333


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
10.25" - 46.25" Adj. H
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41118-92
Zoro #
G7368333
UPC #
847284055728
Country of Origin
China

Dimensions

Height
10.25" - 46.25" Adj. H
Diameter
7"
Canopy Size
4.75" D

Details

Item
Arabesque 1 Light English Bronze Mini Pe
Watts
40
Includes
6",12" and 18" stem sections.
Number of LEDs
1
Design
Transitional
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
English Bronze
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Wire
8'
Fixture type
Mini Pendant

Description

Arabesque 1 Light English Bronze Mini Pe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.