Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 2 Light English Bronze ADA Wall Sconce

  • Mfr # 41110-92

  • Zoro # G7368315


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Height
7" H
Finish
English Bronze
Housing Material
Steel
Max. Fixture Wattage
40
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41110-92
Zoro #
G7368315
UPC #
847284055643
Country of Origin
China

Dimensions

Height
7" H
Width
13"
Extension Height
3.875"

Details

Finish
English Bronze
Item
Arabesque 2 Light English Bronze ADA Wal
Housing Material
Steel
Max. Fixture Wattage
40
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Fixture type
Wall Sconce
Number of Bulbs
2
Backplate Dimmension
8" W x 6.375" H
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Style
Transitional

Description

Arabesque 2 Light English Bronze ADA Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.