Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 2 Light English Bronze Ceiling Mount

  • Mfr # 41111-92

  • Zoro # G7368297


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
English Bronze
Lamp Type
Medium Base
Watts
40
Housing Material
Steel
Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41111-92
Zoro #
G7368297
UPC #
847284055650
Country of Origin
China

Dimensions

Height
10"
Diameter
11.875"
Canopy Size
4.75" D

Details

Housing Finish
English Bronze
Lamp Type
Medium Base
Watts
40
Item
Arabesque 2 Light English Bronze Ceiling
Housing Material
Steel
Features
Suitable For Damp Locations
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Number of Light Bars
2
Fixture type
Ceiling Mount
Style
Transitional

Description

Arabesque 2 Light English Bronze Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.