Zoro Homepage

Arabesque 3 Light Brushed Nickel Ceiling Mount

  • Mfr # 41109-91

  • Zoro # G7368288


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Height
10.75"
Watts
60
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41109-91
Zoro #
G7368288
UPC #
847284055636
Country of Origin
China

Dimensions

Height
10.75"
Diameter
18.125"
Canopy Size
4.75" D

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Watts
60
Item
Arabesque 3 Light Brushed Nickel Ceiling
Housing Material
Steel
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Features
Suitable For Damp Locations
Number of Light Bars
3
Fixture type
Ceiling Mount
Style
Transitional

Description

Arabesque 3 Light Brushed Nickel Ceiling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.