Zoro Homepage

Arabesque 5 Light Soft Gold Pendant Chan

  • Mfr # 41104-33

  • Zoro # G7052825


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Soft Gold
Lamp Type
Candelabra Base + GU10 Base
Number of Lights
4 + 1 *
Style
Transitional
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41104-33
Zoro #
G7052825
UPC #
847284055544
Country of Origin
China

Dimensions

Height
17.5" - 53.5" Adj. H
Diameter
18"
Canopy Size
4.75" D

Details

Housing Finish
Soft Gold
Lamp Type
Candelabra Base + GU10 Base
Number of Lights
4 + 1 *
Style
Transitional
Shade Material
Steel
Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Item
Arabesque 5 Light Soft Gold Pendant Chan
Includes
6",12" and 18" stem sections.
Lamp Watts
60 + 50
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant/Chandelier
Wire
10'

Description

Arabesque 5 Light Soft Gold Pendant Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.