Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arabesque 6 Light Soft Gold Pendant Chandelier

  • Mfr # 41105-33

  • Zoro # G7368236


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Includes
6",12" and 18" stem sections.
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Number of Lights
5 + 1 *
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41105-33
Zoro #
G7368236
UPC #
847284055568
Country of Origin
China

Dimensions

Height
18" - 54" Adj. H
Diameter
24"
Canopy Size
4.75" D

Details

Item
Arabesque 6 Light Soft Gold Pendant Chan
Housing Finish
Soft Gold
Lamp Type
Candelabra Base + GU10 Base
Fixture Wattage
60 + 50
Includes
6",12" and 18" stem sections.
Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade
Number of Lights
5 + 1 *
Description/Special Features
Suitable For Damp Locations
Style
Transitional
Material
Steel
Fixture type
Pendant/Chandelier
Wire
10'

Description

Arabesque 6 Light Soft Gold Pendant Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.