Zoro Homepage

Aragon 1 Light Brushed Nickel Ceiling Mount

  • Mfr # 10380-91

  • Zoro # G7379664


product price: $115.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.25"
Width
4.75"
Length
4.75"
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10380-91
Zoro #
G7379664
UPC #
847284062597
Country of Origin
China

Dimensions

Height
8.25"
Width
4.75"
Length
4.75"
Canopy Size
4.75" Sq.

Details

Item
Aragon 1 Light Brushed Nickel Ceiling Mo
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Ceiling Mount
Glass/Shade Type
Hand Blown Clear Seeded Glass

Description

Aragon 1 Light Brushed Nickel Ceiling Mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.