Zoro Homepage

Aragon 2 Light Brushed Nickel Bath Vanity

  • Mfr # 10382-91

  • Zoro # G7379759


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Number of Lights
2
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Seeded Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10382-91
Zoro #
G7379759
UPC #
847284062498
Country of Origin
China

Dimensions

Height
9.5"
Width
15"
Extension Height
6.75"

Details

Item
Aragon 2 Light Brushed Nickel Bath Vanit
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
2
Style
Transitional
Shade Material
Steel
Shade Type
Hand Blown Clear Seeded Glass
Max. Fixture Wattage
100
Description/Special Features
Suitable For Damp Locations
Fixture type
Bath Vanity
Backplate Dimmension
4.75" Sq.

Description

Aragon 2 Light Brushed Nickel Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.