Zoro Homepage

Aragon 3 Light Brushed Nickel Bath Vanity

  • Mfr # 10383-91

  • Zoro # G7379689


product price: $253.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9.5"
Width
23"
Lamp Type
Medium Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10383-91
Zoro #
G7379689
UPC #
847284062511
Country of Origin
China

Dimensions

Height
9.5"
Width
23"
Extension Height
6.75"

Details

Item
Aragon 3 Light Brushed Nickel Bath Vanit
Watts
100
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
3
Housing Finish
Brushed Nickel
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Backplate Dimmension
4.75" Sq.
Fixture type
Bath Vanity
Glass/Shade Type
Hand Blown Clear Seeded Glass

Description

Aragon 3 Light Brushed Nickel Bath Vanit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.