Zoro Homepage

Aria 5 Light English Bronze Chandelier

  • Mfr # 40905-92

  • Zoro # G7052755


product price: $319.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26.5"
Number of LEDs
5
Lamp Type
Candelabra Base
Design
Shabby Chic, Dazzling, Transitional, Casual, Country
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40905-92
Zoro #
G7052755
UPC #
847284052772
Country of Origin
China

Dimensions

Height
26.5"
Diameter
23.5"
Chain Length
3'
Canopy Size
5" Dia x 1.125" H

Details

Item
Aria 5 Light English Bronze Chandelier
Watts
60
Number of LEDs
5
Lamp Type
Candelabra Base
Design
Shabby Chic, Dazzling, Transitional, Casual, Country
Material - Track Lighting Head
Steel
Housing Finish
English Bronze
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Clear Crystals
Wire
10'
Fixture type
Pendant Chandelier

Description

Aria 5 Light English Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.