Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariel 3 Light Bronze Ceiling Mount

  • Mfr # 7059-07

  • Zoro # G7376444


product price: $193.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Height
5"
Watts
40
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7059-07
Zoro #
G7376444
UPC #
847284037090
Country of Origin
China

Dimensions

Height
5"
Diameter
17"

Details

Housing Finish
Bronze
Lamp Type
Medium Base
Watts
40
Item
Ariel 3 Light Bronze Ceiling Mount
Housing Material
Steel
Number of Light Bars
3
Type
White Alabaster Glass
Features
Suitable For Damp Locations
Fixture type
Ceiling Mount
Style
Contemporary

Description

Ariel 3 Light Bronze Ceiling Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.