Zoro Homepage

Art Glass Mini Pendants 1 Light Antique

  • Mfr # 41223-01

  • Zoro # G7060796


product price: $138.90
/ea
Free Shipping & Returns

Key Features

Height
11" - 90" Adj. H
Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41223-01
Zoro #
G7060796
UPC #
847284062931
Country of Origin
China

Dimensions

Height
11" - 90" Adj. H
Diameter
9"
Canopy Size
4.75" Dia

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Number of Lights
1
Style
Transitional
Shade Material
Glass
Shade Type
Champagne Glass
Item
Art Glass Mini Pendants 1 Light Antique
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Pendant

Description

Art Glass Mini Pendants 1 Light Antique

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.