Zoro Homepage

Art Glass Mini Pendants 1 Light Brushed Nickel Mini Pendant

  • Mfr # 40649-91

  • Zoro # G7381177


product price: $139.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.5" - 80" Adj. H
Material - Track Lighting Head
Glass
Lamp Type
Medium Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40649-91
Zoro #
G7381177
UPC #
847284062887
Country of Origin
China

Dimensions

Height
13.5" - 80" Adj. H
Diameter
6.25"
Canopy Size
4.75" Dia

Details

Item
Art Glass Mini Pendants 1 Light Brushed
Watts
60
Material - Track Lighting Head
Glass
Lamp Type
Medium Base
Design
Transitional
Number of LEDs
1
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Glass/Shade Type
Smoke Glass
Fixture type
Mini Pendant
Wire
6'

Description

Art Glass Mini Pendants 1 Light Brushed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.