Zoro Homepage

Art Glass Mini Pendants 1 Light English

  • Mfr # 40618-92

  • Zoro # G7052256


product price: $131.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
11.5" - 80" Adj. H
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40618-92
Zoro #
G7052256
UPC #
847284050884
Country of Origin
China

Dimensions

Height
11.5" - 80" Adj. H
Canopy Size
4.75" D
Diameter
6.25"

Details

Item
Art Glass Mini Pendants 1 Light English
Watts
100
Lamp Type
Medium Base
Design
Transitional
Material - Track Lighting Head
Glass
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
English Bronze
Fixture type
Mini Pendant
Glass/Shade Type
Champagne Glass
Wire
6'

Description

Art Glass Mini Pendants 1 Light English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.