Zoro Homepage

Art Glass Mini Pendants 1 Light English

  • Mfr # 40631-92

  • Zoro # G7052326


product price: $158.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9" - 80" Adj. H
Material - Track Lighting Head
Glass
Lamp Type
Medium Base
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40631-92
Zoro #
G7052326
UPC #
847284050914
Country of Origin
China

Dimensions

Height
9" - 80" Adj. H
Diameter
9.25"
Canopy Size
4.75" D

Details

Item
Art Glass Mini Pendants 1 Light English
Watts
100
Material - Track Lighting Head
Glass
Lamp Type
Medium Base
Design
Contemporary
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Housing Finish
English Bronze
Glass/Shade Type
Copper Glass (Inside Chrome)
Wire
6'
Fixture type
Mini Pendant

Description

Art Glass Mini Pendants 1 Light English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.