Zoro Homepage

Ashton 5 Light Brushed Nickel ADA Bath Vanity

  • Mfr # 50535-91

  • Zoro # G7371465


product price: $1,099.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
7"
Width
42.75"
Lamp Type
Candelabra Base
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50535-91
Zoro #
G7371465
UPC #
847284039643
Country of Origin
China

Dimensions

Height
7"
Width
42.75"
Extension Height
4"

Details

Item
Ashton 5 Light Brushed Nickel ADA Bath V
Watts
60
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
5
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Bath Vanity
Backplate Dimmension
42.75" W x 7" H

Description

Ashton 5 Light Brushed Nickel ADA Bath V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.