Zoro Homepage

Astoria 1 Light Brushed Nickel Ceiling Mount

  • Mfr # 1320-91

  • Zoro # G7362033


product price: $87.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.25"
Lamp Type
Medium Base
Number of LEDs
1
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320-91
Zoro #
G7362033
UPC #
847284037205
Country of Origin
China

Dimensions

Height
8.25"
Diameter
5"

Details

Item
Astoria 1 Light Brushed Nickel Ceiling M
Watts
100
Lamp Type
Medium Base
Number of LEDs
1
Design
Contemporary
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Ceiling Mount
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Astoria 1 Light Brushed Nickel Ceiling M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.