Zoro Homepage

Astoria 3 Light Polished Chrome Bath Vanity

  • Mfr # 1333-05

  • Zoro # G7362295


product price: $209.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
7.5"
Width
26"
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333-05
Zoro #
G7362295
UPC #
847284044333
Country of Origin
China

Dimensions

Height
7.5"
Width
26"
Extension Height
6.25"

Details

Item
Astoria 3 Light Polished Chrome Bath Van
Watts
100
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Design
Contemporary
Number of LEDs
3
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Polished Chrome
Fixture type
Bath Vanity
Backplate Dimmension
7.25" W x 5" H
Glass/Shade Type
Hand Blown Satin Opal White Cylinder Glass

Description

Astoria 3 Light Polished Chrome Bath Van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.