Zoro Homepage

Astoria 5 Light Brushed Nickel Chandelier

  • Mfr # 1327-91

  • Zoro # G7362137


product price: $412.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
10"-46"
Width
4"
Length
43.75"
Design
Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327-91
Zoro #
G7362137
UPC #
847284037267
Country of Origin
China

Dimensions

Height
10"-46"
Width
4"
Length
43.75"
Canopy Size
7"L x 4.5"W

Details

Item
Astoria 5 Light Brushed Nickel Chandelie
Watts
100
Design
Contemporary
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
5
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Glass/Shade Type
Hand Blown Satin Opal White Glass
Fixture type
Dinette Chandelier
Wire
8'

Description

Astoria 5 Light Brushed Nickel Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.