Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avalon 5 Light Palacial Bronze with Gilded Accents Chandelier

  • Mfr # 8675-64

  • Zoro # G7379077


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22"
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8675-64
Zoro #
G7379077
UPC #
847284022232
Country of Origin
China

Dimensions

Height
22"
Diameter
18"
Chain Length
3'
Canopy Size
5" Dia. X .75" H

Details

Item
Avalon 5 Light Palacial Bronze with Gild
Watts
60
Material - Track Lighting Head
Steel
Lamp Type
Candelabra Base
Number of LEDs
5
Design
Transitional
Housing Finish
Hand Applied Palacial Bronze with Gilded Accents
Description/Special Features
Suitable For Damp Locations
Fixture type
Pendant Chandelier
Wire
10'
Glass/Shade Type
Silk Champagne Hardback Shade

Description

Avalon 5 Light Palacial Bronze with Gild

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.